- Unmounted B & S Series Pump
- 4.5 gal/min
- 56 Frame
- 3/8 Port
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Seal options include compression packing, lip seal, and mechanical seal
- Standard pumps will operate at 200 psi and 250 °F
includes
- Pump, Bracket, Coupling
| Type | S-Series |
| Flow [Max] | 4.5 gal/min |
| Port Size | 3/8 |
| Motor Frame | 56 |
| Shaft Dia. | 0.56 in |
| Weight | 8.1 LB |

