- S-Series Pedestal Mount Gear Pump
- 0.00260 Gals/Rev Displacement
- Flange Mount
- Clockwise
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Standard pumps will operate at 200 psi and 250 °F
| Port Size | 3/8 |
| Type | With Relief Valve |
| Housing Material | Iron |
| 0 psi Flow/Power | 4.5 gal/min @ 0.14 hp |
| Mounting | Flange |
| 50 psi Flow / Power | 4.4 gal/min @ 0.29 hp |
| 200 psi Flow / Power | 4.0 gal/min @ 0.95 hp |
| Rotation | CW |
| Length | 6 1/4 in |
| 100 psi Flow/Power | 4.3 gal/min @ 0.48 hp |
| Shaft Height | 2.38 in |
| Slip (gpm/psi) | 0.0024 in |
| Height | 3.690 in |
| Shaft Dia. | 0.56 in |
| Gear Type | Helical |
| Gear Material | Steel |
| Displacement | 0.00260 Gals/Rev |
| RPM [Max] | 1725 rpm |
| Weight | 8.77 LB |

