- Unmounted B & S Series Pump
- 32 gal/min
- 182TC Frame
- 1 1/4 Port
features
- Handles a wide variety of fluids in transfer work, coolant, lubrication, and hydraulic applications in the machine tool and industrial fields
- Seal options include compression packing, lip seal, and mechanical seal
- Standard pumps will operate at 200 psi and 250 °F
includes
- Pump, Bracket, Coupling
| Shaft Dia. | 0.75 in |
| Port Size | 1 1/4 |
| Motor Frame | 182TC |
| Flow [Max] | 32 gal/min |
| Type | S-Series |
| Weight | 24.0 LB |

