- PFG Series Rotary Gear Pump
- 0.00090 Gal/Cycle Displacement
- Face Mount
- Clockwise
features
- Used primarily in hydraulic and lubrication systems, these pumps provide exceptionally quiet and efficient pumping over a wide range of speeds and pressures
| Mounting | Face |
| RPM [Max] | 3450 rpm |
| Rotation | CW |
| Gear Type | Spur |
| Housing Material | Steel |
| Displacement | 0.00090 Gal/Cycle |
| Slip (gpm/psi) | 0.0002 in |
| Gear Material | Steel |
| Weight | 1.0 LB |

