- Turbo Type 27 Depressed Center Grinding Wheel
- 4 1/2 in Diameter
| Type of Abrasive | Bonded |
| Abrasive Material | Aluminum Oxide |
| Tool Shape | Type 27 |
| Applicable Materials | Ferrous Metals |
| RPM | 13300 rpm |
| Dia. | 4.5 in |
| Thickness | 0.25 in |
| Arbor Thread - TPI or Pitch | 5/8 in - 11 |
| Weight | 0.45 LB |

