Skip to content Skip to navigation menu
Model C30 Hard Hat

30YLR

Model C30 Hard Hat
Item #102072312
  • Adjustable
  • 6 Point Ratchet Suspension
  • Yellow
  • Protective Cap
Model C30 Hard Hat
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable
  • 6 Point Ratchet Suspension
  • Yellow
  • Protective Cap

features

  • Wide profile for enhanced ventilation and sun protection
  • Made from high density polyethylene
  • Comes equipped with a six-point self-sizing ratchet suspension system
  • 1" wide nylon straps
  • Vertical adjustment keys
  • Absorbent cotton brow pad

compliances

  • 0
Color Yellow
Suspension Type 6 Point Ratchet
Material High Density Polyethylene
Size (text) Adjustable
Weight 1.05 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison