- Adjustable
- 6 Point Ratchet Suspension
- White
- Protective Cap
features
- Wide profile for enhanced ventilation and sun protection
- Made from high density polyethylene
- Comes equipped with a six-point self-sizing ratchet suspension system
- 1" wide nylon straps
- Vertical adjustment keys
- Absorbent cotton brow pad
compliances
- 0
| Suspension Type | 6 Point Ratchet |
| Color | White |
| Size (text) | Adjustable |
| Material | High Density Polyethylene |
| Weight | 1.1 LB |

