- Adjustable
- 4 Point Ratchet Supension
- Dove Gray Protective Cap
features
- Lightweight
- Low profile
- Low center of gravity providing exceptional balance
- Vented shell
compliances
- 0
| Suspension Type | 4 Point Ratchet |
| Size (text) | Adjustable |
| Color | Dove Gray |
| Material | High Density Polyethylene |
| Weight | 0.95 LB |

