- 8" x 15" x .040"
- Clear
- Faceshield Visor
applications
- For chemical applications and light impact protection
compliances
- 0
| Color | Clear |
| Thickness | 0.04 in |
| Size (text) | 8 in x 15 in x 0.040 in |
| Material | Acetate |
| Weight | 0.24 LB |
| Color | Clear |
| Thickness | 0.04 in |
| Size (text) | 8 in x 15 in x 0.040 in |
| Material | Acetate |
| Weight | 0.24 LB |