- Dark Green
- 8" X 15" X .040"
- Flat Acetate
- Replacement Visor
applications
- For chemical applications and light impact protection
features
- Flat acetate
- Dark green visors are tinted to reduce glare
| Color | Dark Green |
| Binding | Unbound |
| Thickness | 0.04 in |
| Style No. | N/A |
| Material | Acetate |
| Size (text) | 8 in x 15 in x 0.040 in |
| Weight | 0.26 LB |

