- Adjustable
- 6 Point Ratchet Supension
- High-Heat Resistant Thermoplasti
- Blue Protective Cap
applications
- Ideal for utilities, welding, foundries and steel mills
features
- Full, wide brim helps to provide extra protection
- Absorbent cotton brow pad
compliances
- 0
| Size (text) | Adjustable |
| Color | Blue |
| Suspension Type | 6 Point Ratchet |
| Material | High Heat-Resistant Thermoplastic |
| Weight | 1.5 LB |

