- Straight Bushing
- 5/16" ID x 3/8" OD x 5/8" Long
- Bronze - Oil Impregnated (SAE 841)
| Temperature Range [Max] | 220 °F |
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 0.375 in |
| Length | 5/8 in |
| Temperature Range [Min] | 10 °F |
| Groove Type | No Groove |
| Material | Bronze – Oil Impregnated (SAE 841) |
| I.D. | 5/16 in |
| Inch/Metric | Inch |
| Weight | 0.009 LB |
| EAN or UPC | 717905000621 |
-
Eco-Friendly


