Skip to content Skip to navigation menu
Bunting Bearings, LLCAA061806

AA061806

Oil Impregnated Bronze Sleeve Bearing
Item #101821480
  • Straight Bushing
  • 1/2" ID x 11/16" OD x 1" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA061806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 1/2" ID x 11/16" OD x 1" Long
  • Bronze - Oil Impregnated (SAE 841)
Length 1 in
Bore Type Round Bore
Temperature Range [Min] 10 °F
Inch/Metric Inch
Temperature Range [Max] 220 °F
Has Flange No
I.D. 1/2 in
Groove Type No Groove
Material Bronze – Oil Impregnated (SAE 841)
O.D. 0.6875 in
Weight 0.04 LB
EAN or UPC 717905001925
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison