Skip to content Skip to navigation menu
Bunting Bearings, LLCAA280301

AA280301

Oil Impregnated Bronze Sleeve Bearing
Item #101830891
  • Straight Bushing
  • 2 1/2" ID x 2 7/8" OD x 2 1/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bunting Bearings, LLCAA280301
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Straight Bushing
  • 2 1/2" ID x 2 7/8" OD x 2 1/4" Long
  • Bronze - Oil Impregnated (SAE 841)
Bore Type Round Bore
Inch/Metric Inch
O.D. 2.875 in
I.D. 2 1/2 in
Groove Type No Groove
Has Flange No
Temperature Range [Max] 220 °F
Temperature Range [Min] 10 °F
Material Bronze – Oil Impregnated (SAE 841)
Length 2 1/4 in
Weight 0.835 LB
EAN or UPC 717905008030
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison