- 2" x 3 1/2" Long Cored Bar
- Aluminum Bronze (C95400)
- Cut to Size, Sold by the Inch
| Material | Aluminum Bronze (C95400) |
| O.D. | 3.5 in |
| Bar Stock Length | 1 in |
| I.D. | 2 in |
| Weight | 26.3 LB |
| Material | Aluminum Bronze (C95400) |
| O.D. | 3.5 in |
| Bar Stock Length | 1 in |
| I.D. | 2 in |
| Weight | 26.3 LB |