- 2 1/2" x 4" Long Cored Bar
- Aluminum Bronze (C95400)
- Cut to Size, Sold by the Inch
| Bar Stock Length | 1 in |
| O.D. | 4 in |
| I.D. | 2 1/2 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 30.9 LB |
| Bar Stock Length | 1 in |
| O.D. | 4 in |
| I.D. | 2 1/2 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 30.9 LB |