- Solid Bar Stock
- 2.75 in OD x 1 in Long
- Aluminum Bronze (C95400)
- Cut to Length (Sold by the Inch)
| O.D. | 2.75 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 1 in |
| Weight | 1.973 LB |
| O.D. | 2.75 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 1 in |
| Weight | 1.973 LB |