- 2 3/4" x 3 3/4" Long Cored Bar
- Aluminum Bronze (C95400)
- Cut to Size, Sold by the Inch
| Bar Stock Length | 1 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 2 3/4 in |
| O.D. | 3.75 in |
| Weight | 21.6 LB |
| Bar Stock Length | 1 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 2 3/4 in |
| O.D. | 3.75 in |
| Weight | 21.6 LB |