- 3" x 4 1/4" Long Cored Bar
- Aluminum Bronze (C95400)
- Cut to Size, Sold by the Inch
| O.D. | 4.25 in |
| I.D. | 3 in |
| Bar Stock Length | 1 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 2.6 LB |
| O.D. | 4.25 in |
| I.D. | 3 in |
| Bar Stock Length | 1 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 2.6 LB |