- 3/4" x 1 1/2" Long Cored Bar
- Aluminum Bronze (C95400)
- Cut to Size, Sold by the Inch
| O.D. | 1.5 in |
| I.D. | 3/4 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 1 in |
| Weight | 0.42 LB |
| O.D. | 1.5 in |
| I.D. | 3/4 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 1 in |
| Weight | 0.42 LB |