- 8" x 10" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| I.D. | 8 in |
| O.D. | 10 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 13 in |
| Weight | 0.0 LB |
| I.D. | 8 in |
| O.D. | 10 in |
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 13 in |
| Weight | 0.0 LB |