Bunting Bearings, LLC
B954C012036-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101821291
-
Eco-Friendly
- 1 1/2" x 4 1/2" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| Bar Stock Length | 13 in |
| O.D. | 4.5 in |
| I.D. | 1 1/2 in |
| Material | Aluminum Bronze (C95400) |
| Weight | 53.2 LB |
| EAN or UPC | 717905017155 |
-
Eco-Friendly

