Bunting Bearings, LLC
B954C020028-144
C95400 Cast Aluminum Bronze Cored Bar
Item #102946554
-
Eco-Friendly
- 2 1/2" x 3 1/2" x 144" Long Cored Bar
- Aluminum Bronze (C95400)
| Material | Aluminum Bronze (C95400) |
| Bar Stock Length | 144 in |
| I.D. | 2 1/2 in |
| O.D. | 3.5 in |
| Weight | 224.0 LB |
| EAN or UPC | 717905021190 |
-
Eco-Friendly

