Bunting Bearings, LLC
B954C024048-13
C95400 Cast Aluminum Bronze Cored Bar
Item #101780036
-
Eco-Friendly
- 3" x 6" x 13" Long Cored Bar
- Aluminum Bronze (C95400)
| O.D. | 6 in |
| Bar Stock Length | 13 in |
| Material | Aluminum Bronze (C95400) |
| I.D. | 3 in |
| Weight | 81.4 LB |
| EAN or UPC | 717905023453 |
-
Eco-Friendly

