Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Solid Bar Stock

BS0014-13

SUPERSEDED BY BBB B932S000014-13 MAT# = 102200415
Item #101798472
  • Solid Bar
  • 1 3/4" OD
  • Bronze - C93200 (SAE 660)
  • 13" Long
Solid Bar Stock
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Solid Bar
  • 1 3/4" OD
  • Bronze - C93200 (SAE 660)
  • 13" Long

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.

features

  • ISO 9001:2008 registered
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bar Stock Length 13 in
O.D. 1.75 in
Material Bronze – C93200 (SAE 660)
Weight 10.6 LB
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison