Bunting Bearings, LLC
CB040608
Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
Item #100938688
-
Prop 65
- Straight Bushing
- 1/4" ID x 3/8" OD x 1" Long
- Bronze - C93200 (SAE 660)
| Actual I.D. [Min] | 0.249 in |
| Actual I.D. [Max] | 0.251 in |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Actual O.D. [Max] | 0.378 in |
| Has Flange | No |
| Length | 1 in |
| Material | Bronze – C93200 (SAE 660) |
| Actual O.D. [Min] | 0.377 in |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | N/A |
| I.D. | 0.25 in |
| O.D. | 0.375 in |
| Length Tolerance | +/- 0.005 in |
| Bore Type | Round Bore |
| Weight | 0.019 LB |
| EAN or UPC | 717905058974 |
-
Prop 65

