- Straight Bushing
- 1/2" ID x 5/8" OD x 3/4" Long
- Bronze - C93200 (SAE 660)
features
- Machined from continuous-cast C93200 (SAE 660) bronze for superior quality and performance
- Free from porosity and hard particle inclusions commonly found in other cast processes
- Provides off-the-shelf service for most applications
- May be easily resized, oil grooved or graphited to meet special requirements
- Product contains 90% pre-consumer recycled content
| Material | Bronze – C93200 (SAE 660) |
| Length | 3/4 in |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1/2 in |
| Temperature Range [Min] | N/A |
| O.D. | 5/8 in |
| Inch/Metric | Inch |
| Weight | 0.026 LB |
| EAN or UPC | 717905059384 |
| NSN Number | 3120-00-662-8193 |
-
Prop 65


