Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process ensures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes. Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors. These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements. In addition to standard sleeve (plain) bearings, see your local Bunting Bearings Authorized Distributor for:
Machined to print bearings
Precision finished bearings
Grease or oil grooved bearings
Graphite-filled grooved bearings
Graphite-filled plug type bearings
Special alloy bearings
Groove Type
No Groove
Bore Type
Round Bore
Length Tolerance
+/- 0.005 in
Has Flange
No
Temperature Range [Max]
500 °F
Actual O.D. [Max]
0.6905 in
O.D.
0.6875 in
Actual I.D. [Max]
0.5010 in
Length
3/4 in
I.D.
1/2 in
Temperature Range [Min]
N/A
Material
Bronze – C93200 (SAE 660)
Inch/Metric
Inch
Actual O.D. [Min]
0.6895 in
Weight
0.043 LB
EAN or UPC
717905059476
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back