Skip to content Skip to navigation menu
Bunting Bearings, LLCCB242810

CB242810

Cast Bronze C93200 (SAE 660) Sleeve (Plain) Bearings
Item #101798813
  • Straight Bushing
  • 1 1/2" ID x 1 3/4" OD x 1 1/4" Long
  • Bronze - C93200 (SAE 660)
Bunting Bearings, LLCCB242810
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Straight Bushing
  • 1 1/2" ID x 1 3/4" OD x 1 1/4" Long
  • Bronze - C93200 (SAE 660)

description

  • Bunting cast bronze bearings are machined from continuous cast C93200 (SAE 660) bronze for superior quality and performance. The continuous casting process ensures a uniform bronze structure throughout the bearing, free from porosity and hard particle inclusions commonly found in other cast processes. Our standard bearing line features over 900 sizes, carried in stock at Bunting Bearings and Authorized Distributors. These standards provide off-the-shelf economy for most applications, and may be easily resized, oil grooved, or graphited to meet special requirements. In addition to standard sleeve (plain) bearings, see your local Bunting Bearings Authorized Distributor for:
  • Machined to print bearings
  • Precision finished bearings
  • Grease or oil grooved bearings
  • Graphite-filled grooved bearings
  • Graphite-filled plug type bearings
  • Special alloy bearings
Actual O.D. [Min] 1.7520 in
Temperature Range [Max] 500 °F
I.D. 1 1/2 in
Length Tolerance +/- 0.005 in
Actual I.D. [Max] 1.5010 in
Material Bronze – C93200 (SAE 660)
Length 1 1/4 in
Has Flange No
O.D. 1.75 in
Inch/Metric Inch
Groove Type No Groove
Temperature Range [Min] N/A
Actual O.D. [Max] 1.7530 in
Bore Type Round Bore
Weight 0.266 LB
EAN or UPC 717905064609
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison