- Straight Bushing
- 1 1/2" ID x 2" OD x 4" Long
- Bronze - C93200 (SAE 660)
- #5 Groove
| Temperature Range [Max] | 450 °F |
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Min] | N/A |
| Has Flange | No |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| O.D. | 2 in |
| Length | 4 in |
| Bore Type | Round Bore, Grooved |
| Groove Type | #5 Groove |
| Weight | 1.73 LB |

