- Powdered Metal SAE 841 Circular Disc
- 2" ID x 5 1/2" OD x 1/4" Thick
| Material | Powdered Metal SAE 841 |
| Thickness | 0.25 in |
| Disc O.D. | 5 1/2 in |
| Disc I.D. | 2 in |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| Weight | 1.55 LB |
| EAN or UPC | 717905068683 |
-
Eco-Friendly


