- Powdered Metal SAE 841 Circular Disc
- 2 1/4" ID x 7" OD x 1/4" Thick
| Disc I.D. | 2 1/4 in |
| Temperature Range [Min] | 10 °F |
| Temperature Range [Max] | 220 °F |
| Material | Powdered Metal SAE 841 |
| Disc O.D. | 7 in |
| Thickness | 0.25 in |
| Weight | 2.18 LB |
| EAN or UPC | 717905068706 |
-
Eco-Friendly


