- Powdered Metal SAE 841 Circular Disc
- Solid ID x 8" OD x 3/8" Thick
| Disc I.D. | Solid |
| Temperature Range [Min] | 10 °F |
| Thickness | 0.375 in |
| Disc O.D. | 8 in |
| Material | Powdered Metal SAE 841 |
| Temperature Range [Max] | 220 °F |
| Weight | 4.74 LB |
| EAN or UPC | 717905069345 |
-
Eco-Friendly


