- Flanged Bushing
- 1" ID x 1 3/8" OD x 3/4" Long
- 1 5/8" x 3/16" Flange
- Powdered Metal SAE 841 Bronze
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Actual I.D. [Min] | 1.0020 in |
| O.D. | 1.375 in |
| Flange Thickness Tolerance | +/- 0.010 in |
| Temperature Range [Min] | 10 °F |
| Flange Thickness | 3/16 in |
| Actual I.D. [Max] | 1.0030 in |
| I.D. | 1 in |
| Material | Powdered Metal SAE 841 Bronze |
| Bore Type | Round Bore |
| Length | 3/4 in |
| Length Tolerance | +/- 0.005 in |
| Has Flange | Yes |
| Inch/Metric | Inch |
| Actual O.D. [Min] | 1.3780 in |
| Groove Type | No Groove |
| Actual O.D. [Max] | 1.3790 in |
| Flange O.D. Tolerance | +/- 0.010 in |
| Temperature Range [Max] | 220 °F |
| Weight | 0.153 LB |
| EAN or UPC | 717905073229 |
-
Eco-Friendly


