- Straight Bushing
- 1 3/4" ID x 2" OD x 2" Long
- Bronze - Oil Impregnated (SAE 841)
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Actual I.D. [Max] | 1.7540 in |
| O.D. | 2 in |
| Temperature Range [Max] | 220 °F |
| Has Flange | No |
| Actual O.D. [Max] | 2.0050 in |
| Inch/Metric | Inch |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Length Tolerance | +/- 0.075 in |
| Length | 2 in |
| Bore Type | Round Bore |
| I.D. | 1 3/4 in |
| Groove Type | No Groove |
| Actual O.D. [Min] | 2.0035 in |
| Temperature Range [Min] | 10 °F |
| Actual I.D. [Min] | 1.7525 in |
| Weight | 0.356 LB |
| EAN or UPC | 717905078118 |
-
Eco-Friendly


