Skip to content Skip to navigation menu
Bunting Bearings, LLCES0016

ES0016

Solid Bar Stock
Item #101831309
  • Solid Bar
  • 2" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long
Bunting Bearings, LLCES0016
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • Solid Bar
  • 2" OD
  • Bronze - Oil Impregnated (SAE 841)
  • 6 1/2" Long

features

  • High grade, porous bronze material for your part specific machining needs
  • Good porosity and oil content
  • Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
  • Can be machined into bearings that will provide uniform oil coating directly to the shaft, eliminating the need for costly oil grooves or added grease
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
  • ISO 9001:2015 registered
  • RoHS DRC "Conflict Free"
  • REACH compliant
  • ISO 14001:2015 registered
  • CA Prop 65 Complaint
Material Bronze – Oil Impregnated (SAE 841)
Bar Stock Length 6 1/2 in
O.D. 2 in
Weight 5.469 LB
EAN or UPC 717905078866
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison