- Solid Bar
- 8" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
features
- High grade, porous bronze material for your part specific machining needs
- Good porosity and oil content
- Vacuum impregnated with 100 grade R & O Turbine/Hydraulic Oil
- Can be machined into bearings that will provide uniform oil coating directly to the shaft, eliminating the need for costly oil grooves or added grease
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- ISO 9001:2015 registered
- RoHS DRC "Conflict Free"
- REACH compliant
- ISO 14001:2015 registered
- CA Prop 65 Complaint
| Bar Stock Length | 6 1/2 in |
| O.D. | 8 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 76.156 LB |
| EAN or UPC | 717905160158 |
-
Eco-Friendly


