Skip to content Skip to navigation menu
Bunting Bearings, LLCET0408

ET0408

SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832941
  • 1/2" x 1" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
Bunting Bearings, LLCET0408
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Eco-FriendlyEco-Friendly
  • 1/2" x 1" x 6 1/2" Long Cored Bar
  • Oil Impregnated Bronze SAE 841
O.D. 1 in
Material Oil Impregnated Bronze SAE 841
I.D. 1/2 in
Bar Stock Length 6 1/2 in
Weight 1.406 LB
EAN or UPC 717905086830
  • Eco-FriendlyEco-Friendly
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison