Bunting Bearings, LLC
ET0824
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831214
-
Eco-Friendly
- 1" x 3" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 1 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 3 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 10.75 LB |
| EAN or UPC | 717905087127 |
-
Eco-Friendly

