Bunting Bearings, LLC
ET1418
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831824
-
Eco-Friendly
- 1 3/4" x 2 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| O.D. | 2.25 in |
| I.D. | 1 3/4 in |
| Weight | 3.594 LB |
| EAN or UPC | 717905087325 |
-
Eco-Friendly

