Bunting Bearings, LLC
ET1636
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101832248
-
Eco-Friendly
- 2" x 4 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 4.5 in |
| I.D. | 2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 21.875 LB |
| EAN or UPC | 717905087448 |
-
Eco-Friendly

