Bunting Bearings, LLC
ET1836
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101828803
-
Eco-Friendly
- 2 1/4" x 4 1/2" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 4.5 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 2 1/4 in |
| Bar Stock Length | 6 1/2 in |
| Weight | 20.469 LB |
| EAN or UPC | 717905087523 |
-
Eco-Friendly

