Bunting Bearings, LLC
ET2634
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831879
-
Eco-Friendly
- 3 1/2" x 4 1/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| I.D. | 3 1/2 in |
| O.D. | 4.25 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| Weight | 11.344 LB |
| EAN or UPC | 717905087691 |
-
Eco-Friendly

