Bunting Bearings, LLC
ET2838
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101831530
-
Eco-Friendly
- 3 1/2" x 4 3/4" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Bar Stock Length | 6 1/2 in |
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 3 1/2 in |
| O.D. | 4.75 in |
| Weight | 15.4 LB |
| EAN or UPC | 717905087707 |
-
Eco-Friendly

