Bunting Bearings, LLC
ET3040
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101877095
-
Eco-Friendly
- 3 3/4" x 5" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| Bar Stock Length | 6 1/2 in |
| I.D. | 3 3/4 in |
| O.D. | 5 in |
| Weight | 16.25 LB |
| EAN or UPC | 717905087738 |
-
Eco-Friendly

