Bunting Bearings, LLC
ET3264
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101824381
-
Eco-Friendly
- 4" x 8" x 5" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| O.D. | 8 in |
| I.D. | 4 in |
| Bar Stock Length | 5 in |
| Material | Oil Impregnated Bronze SAE 841 |
| Weight | 66.0 LB |
| EAN or UPC | 717905160127 |
-
Eco-Friendly

