Bunting Bearings, LLC
ET4056
SAE 841 Bunting® Powdered Metal Cored Bronze Bar
Item #101834881
-
Eco-Friendly
- 5" x 7" x 6 1/2" Long Cored Bar
- Oil Impregnated Bronze SAE 841
| Material | Oil Impregnated Bronze SAE 841 |
| I.D. | 5 in |
| Bar Stock Length | 6 1/2 in |
| O.D. | 7 in |
| Weight | 33.875 LB |
| EAN or UPC | 717905087783 |
-
Eco-Friendly

