- Bronze Thrust Washer SAE 841
- 1/2" ID x 3/4" OD x 1/16" Thick
description
- Bunting Oil-Filled P/M Bronze Bearings Stock Bearings Bunting Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze. Bunting sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances. After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation. Standard off-the-shelf oil impregnated bronze bearings should function satisfactorily in temperatures ranging from 10 °F to 220 °F. Consult Bunting if application requires higher temperatures or other specific operating conditions.
| Material | Powdered Metal SAE 841 Bronze |
| Temperature Range [Max] | 220 °F |
| Actual O.D. [Max] | 0.7580 in |
| Thickness | 0.0625 in |
| Actual O.D. [Min] | 0.7480 in |
| Actual I.D. [Max] | 0.5060 in |
| Thickness Tolerance | +/-0.005 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Temperature Range [Min] | 10 °F |
| O.D. | 0.75 in |
| Weight | 0.004 LB |
| EAN or UPC | 717905089114 |
-
Eco-Friendly


