Bunting Bearings, LLC
FFB006803.5
Oil Impregnated Bronze Sleeve Bearing
Item #101778748
-
Eco-Friendly
- Flanged Bushing
- 3/8" ID x 1/2" OD x 13/32" Long
- Bronze - Oil Impregnated (SAE 841)
| Material | Bronze – Oil Impregnated (SAE 841) |
| Flange Thickness | 3/32 in |
| Groove Type | No Groove |
| Length | 13/32 in |
| I.D. | 3/8 in |
| Temperature Range [Min] | 10 °F |
| Has Flange | Yes |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 0.5 in |
| Temperature Range [Max] | 220 °F |
| Weight | 0.014 LB |
| EAN or UPC | 717905138669 |
-
Eco-Friendly

