- 15" x 18 1/2" Long Cored Bar
- Cast Bronze SAE660 (C93200)
- Cut to Size, Sold by the Inch
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 15 in |
| O.D. | 18.5 in |
| Bar Stock Length | 1 in |
| Weight | 31.92 LB |
| Material | Cast Bronze SAE660 (C93200) |
| I.D. | 15 in |
| O.D. | 18.5 in |
| Bar Stock Length | 1 in |
| Weight | 31.92 LB |